Motion
19-007/L
Glove - L or Size 9 Size, Nitrile Coated
MI ITEM #14022248
MFR #19-007/L
Price$8.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove - L or Size 9 Size, Nitrile Coated
MI ITEM #14022248
MFR #19-007/L

Mfr description
19-007/L SEAMLESS KNIT NYLON GLOVE WITH
  • Seamless construction offers increased comfort and breathability
  • Exclusive AD-APT™ technology keeps hands drier, fresh and clean
  • ViroSan™ is designed to prevent the proliferation of viruses which deposit on the glove and has also been successfully tested against NL63, a human strain of covid.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.52/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Seamless Construction, Touchscreen Compatible
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knit Wrist
  • EN388
    3111AX
  • Finger Coverage
    Full Finger
  • Liner Color
    Blue
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Material Type
    Synthetic
  • Product Line
    MaxiDex
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    ISO 20743, 2013, EN374-5, EN374-2, ASTM D6978-05 (2019), ASTM F2992-15, ASTM F1342, ASTM D3389-10, EN 388 2016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)