Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Additional DetailsSeamless Construction, Touchscreen Compatible
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelA1
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationPrecision-Handling
- Coating CoverageFull Hand
- Coating MaterialNitrile
- Coating Outer Shell MaterialNitrile
- ColorBlue
- Cuff StyleKnit Wrist
- En 388 Abrasion Resistance LevelLevel 3
- En 388 Cut Resistance LevelLevel 3
- En 388 Puncture Resistance LevelLevel 3
- EN3883111AX
- Features & Benefits• Seamless construction offers increased comfort and breathability • Exclusive AD-APT™ technology keeps hands drier, fresh and clean • ViroSan™ is designed to prevent the proliferation of viruses which deposit on the glove and has also been successfully tested against NL63, a human strain of covid. • Liquid proof, air leak tested - EN374-2 • Anti-viral barrier protection per ISO 20743:2013 test method & EN374-5 • Tested against Fentanyl per ASTM D6978-05 (2019) • Knit Wrist helps prevent dirt and debris from entering the glove • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Finger CoverageFull Finger
- Hand TypePair
- Latex FreeYes
- Liner ColorBlue
- Lining MaterialNylon
- Lining SeamsSeamless
- Material TypeNitrile
- Powder FreeYes
- Product LineMaxiDex
- Protection TypeAnti-Viral Barrier Protection
- Reflective Or High VisibilityNo
- Standards MetISO 20743, 2013, EN374-5, EN374-2, ASTM D6978-05 (2019), EN 388 2016, ANSI/ISEA 105 2024
- Sterile GlovesNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)