Specifications
Dimensions
- Glove SizeXL
Details
- Coating MaterialNitrile
- Features & Benefits• Seamless construction offers increased comfort and breathability • Exclusive AD-APT™ technology keeps hands drier, fresh and clean • ViroSan™ is designed to prevent the proliferation of viruses which deposit on the glove and has also been successfully tested against NL63, a human strain of covid. • Liquid proof, air leak tested - EN374-2 • Anti-viral barrier protection per ISO 20743:2013 test method & EN374-5 • Tested against Fentanyl per ASTM D6978-05 (2019) • Knit Wrist helps prevent dirt and debris from entering the glove • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)