Overview
Mfr description
19-007/XS SEAMLESS KNIT NYLON GLOVE WITH
- Seamless construction offers increased comfort and breathability
- Exclusive AD-APT™ technology keeps hands drier, fresh and clean
- ViroSan™ is designed to prevent the proliferation of viruses which deposit on the glove and has also been successfully tested against NL63, a human strain of covid.
- Liquid proof, air leak tested - EN374-2
- Anti-viral barrier protection per ISO 20743:2013 test method & EN374-5
- Tested against Fentanyl per ASTM D6978-05 (2019)
- Knit Wrist helps prevent dirt and debris from entering the glove
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
Specifications
- Glove SizeXS
- Features & Benefits• Seamless construction offers increased comfort and breathability • Exclusive AD-APT™ technology keeps hands drier, fresh and clean • ViroSan™ is designed to prevent the proliferation of viruses which deposit on the glove and has also been successfully tested against NL63, a human strain of covid. • Liquid proof, air leak tested - EN374-2 • Anti-viral barrier protection per ISO 20743:2013 test method & EN374-5 • Tested against Fentanyl per ASTM D6978-05 (2019) • Knit Wrist helps prevent dirt and debris from entering the glove • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data