Motion
331-1745-BK/3XL
ANSI Type O Class 1 Value Two-Tone Bomber Jacket
Mi Item #14022254
MFR #331-1745-BK/3XL
Price$72.35/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type O Class 1 Value Two-Tone Bomber Jacket
Mi Item #14022254
MFR #331-1745-BK/3XL

Mfr description
331-1745-BK/3XL ANSI TYPE O CLASS 1 VALU
  • Durable waterproof 300 D. polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" two-tone reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.35/cs

Specifications

Details

  • ANSI Class
    O1
  • Color
    Black
  • Description
    ANSI Type O Class 1 Value Two-Tone Bomber Jacket
  • Garment Type
    3XL
  • Garment Use
    Jackets
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314453632
  • UPC_NO
    616314453632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)