Overview
Mfr description
331-1745-BK/5XL ANSI TYPE O CLASS 1 VALU
- Durable waterproof 300 D. polyester shell with taped seams
- Built-in quilted high loft polyfil insulation
- 2" two-tone reflective tape
- Zipper closure with inner storm flap
- Detachable hideaway hood
- 2 external slash pockets
- 1 upper chest radio pocket
- 2 mic tabs
- 2 pen pockets on the sleeve
- 1 ID pocket
Specifications
- Garment Type5XL
- Garment UseJackets
- Hood TypeDetachable
- ColorBlack
- DescriptionANSI Type O Class 1 Value Two-Tone Bomber Jacket
- ANSI ClassO1
- Manufacturer Upc Number616314453717
- UPC_NO616314453717
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data