Motion
331-1745-BK/XL
ANSI Type O Class 1 Value Two-Tone Bomber Jacket
MI ITEM #14022261
MFR #331-1745-BK/XL
Price$83.20/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type O Class 1 Value Two-Tone Bomber Jacket
MI ITEM #14022261
MFR #331-1745-BK/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.20/cs

Specifications

Details

  • ANSI Class
    O1
  • Color
    Black
  • Description
    ANSI Type O Class 1 Value Two-Tone Bomber Jacket
  • Garment Type
    XL
  • Garment Use
    Jackets
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314453557
  • UPC_NO
    616314453557

Overview

Mfr description
331-1745-BK/XL ANSI TYPE O CLASS 1 VALUE
  • Durable waterproof 300 D. polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" two-tone reflective tape
  • Zipper closure with inner storm flap
  • Detachable hideaway hood
  • 2 external slash pockets
  • 1 upper chest radio pocket
  • 2 mic tabs
  • 2 pen pockets on the sleeve
  • 1 ID pocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought