Motion
331-1745X-BK/M
ANSI Type O Class 1 and CAN/CSA Z96 Two-Tone X-Back Full Zip Bomber Jacket
MI ITEM #14022267
MFR #331-1745X-BK/M
Your Price$74.03/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type O Class 1 and CAN/CSA Z96 Two-Tone X-Back Full Zip Bomber Jacket
MI ITEM #14022267
MFR #331-1745X-BK/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.03/cs(List $83.48)

Overview

Mfr description
331-1745X-BK/M ANSI TYPE O CLASS 1 AND C
  • Durable waterproof 300 D. polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" two-tone reflective tape with X-back design for optimum visibility.
  • Zipper closure with inner storm flap
  • Detachable hideaway hood
  • 2 external slash pockets
  • 1 upper chest radio pocket
  • 2 mic tabs
  • 2 pen pockets on the sleeve
  • 1 ID pocket

Specifications

  • Garment Type
    M
  • Garment Use
    Jackets
  • Hood Type
    Detachable
  • Color
    Black
  • Description
    ANSI Type O Class 1 and CAN/CSA Z96 Two-Tone X-Back Full Zip Bomber Jacket
  • ANSI Class
    O1
  • Manufacturer Upc Number
    616314453953
  • UPC_NO
    616314453953

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought