Motion
CDNA2F50TF-25-D-M9PWSDPC

SMC CORP OF AMERICA
CDNA2F50TF-25-D-M9PWSDPC

CDNA2F50TF-25-D-M9PWSDPC TIE ROD CYLINDE
Mi Item #14022889
MFR #CDNA2F50TF-25-D-M9PWSDPC
Price$669.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F50TF-25-D-M9PWSDPC

CDNA2F50TF-25-D-M9PWSDPC TIE ROD CYLINDE
Mi Item #14022889
MFR #CDNA2F50TF-25-D-M9PWSDPC

Mfr description
CDNA2F50TF-25-D-M9PWSDPC TIE ROD CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.15/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    25 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Product Type
    Locking Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)