Overview
Mfr description
CDQ2G32TF-40DMZ-M9PWSDPC COMPACT CYLINDE
Specifications
- Bore Diameter
- Stroke40 mm
- Manufacturer Catalog
- Mounting TypeRear Flange
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data