Motion
U202
U202 Dual Stage Series 20 scfm Ultra-C Filter with Manual Drain
MI ITEM #14024166
MFR #U202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U202 Dual Stage Series 20 scfm Ultra-C Filter with Manual Drain
MI ITEM #14024166
MFR #U202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U202 U200/U201/U202/U203 SERIES 20 SCFM

Specifications

  • Filter Type
    Ultra-C Filter
  • Bowl Material
    Polycarbonate
  • Drain Type
    Manual Petcock Drain
  • Series
    U202 - Dual Stage with Manual Drain
  • Min Operating Temperature
    125 °F
  • Filter Material
    Cast Aluminum
  • Flow Rate
    20 scfm
  • Efficiency Rating
    99.98
  • Weight
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text