Motion
9313-24-6-5

NOSHOK INC
9313-24-6-5

9313 Series 99.98 Percent (%) Efficiency at 0.1 micron 20 scfm Air-Guard Bronze Filter with Manual Drain
MI ITEM #14024168
MFR #9313-24-6-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
9313-24-6-5

9313 Series 99.98 Percent (%) Efficiency at 0.1 micron 20 scfm Air-Guard Bronze Filter with Manual Drain
MI ITEM #14024168
MFR #9313-24-6-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9313-24-6-5 9313 SERIES 20 SCFM AIR-GUAR

Specifications

  • Filter Type
    Air-Guard Bronze Filter
  • Drain Type
    Manual Drain (Petcock)
  • Series
    Air-Guard Bronze Filter 20 scfm
  • Filter Material
    Bronze
  • Flow Rate
    20 scfm
  • Efficiency Rating
    99.98
  • Weight
    15.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought