Overview
Mfr description
9313-24T-6-5 9313 SERIES 20 SCFM AIR-GUA
Specifications
- Filter TypeAir-Guard Bronze Filter
- Drain TypeAuto Drain
- SeriesAir-Guard Bronze Filter 20 scfm
- Filter MaterialBronze
- Flow Rate20 scfm
- Efficiency Rating99.98
- Weight15.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data