Motion
2260-1-6-5

NOSHOK INC
2260-1-6-5

2260 Series 99.998 Percent (%) Efficiency at 0.1 micron 100 scfm Air-Guard Dual Stage Filter with Manual Drain
MI ITEM #14024172
MFR #2260-1-6-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2260-1-6-5

2260 Series 99.998 Percent (%) Efficiency at 0.1 micron 100 scfm Air-Guard Dual Stage Filter with Manual Drain
MI ITEM #14024172
MFR #2260-1-6-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2260-1-6-5 2260 SERIES 100 SCFM AIR-GUAR

Specifications

  • Filter Type
    Air-Guard Dual Stage Filter
  • Drain Type
    Manual Drain
  • Series
    Air-Guard Dual Stage Filter 100 scfm
  • Filter Material
    Aluminum
  • Flow Rate
    100 scfm
  • Efficiency Rating
    99.998
  • Weight
    30.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought