Motion
2260-1T-1-1

NOSHOK INC
2260-1T-1-1

2260 Series 98 Percent (%) Efficiency at 2.0 micron 100 scfm Air-Guard Dual Stage Filter with Auto Drain
Mi Item #14024173
MFR #2260-1T-1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2260-1T-1-1

2260 Series 98 Percent (%) Efficiency at 2.0 micron 100 scfm Air-Guard Dual Stage Filter with Auto Drain
Mi Item #14024173
MFR #2260-1T-1-1

Mfr description
2260-1T-1-1 2260 SERIES 100 SCFM AIR-GUA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    30.0

Details

  • Drain Type
    Auto Drain
  • Efficiency Rating
    98
  • Filter Material
    Aluminum
  • Filter Type
    Air-Guard Dual Stage Filter
  • Flow Rate
    100 scfm
  • Series
    Air-Guard Dual Stage Filter 100 scfm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)