Motion
2479-1T-1-1

NOSHOK INC
2479-1T-1-1

2479 Series 98 Percent (%) Efficiency at 2.0 micron 80 scfm Air-Guard Dual Stage Filter with Auto Drain
MI ITEM #14024177
MFR #2479-1T-1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2479-1T-1-1

2479 Series 98 Percent (%) Efficiency at 2.0 micron 80 scfm Air-Guard Dual Stage Filter with Auto Drain
MI ITEM #14024177
MFR #2479-1T-1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2479-1T-1-1 2479 SERIES 80 SCFM AIR-GUAR

Specifications

  • Filter Type
    Air-Guard Dual Stage Filter
  • Bowl Material
    Aluminum
  • Drain Type
    Auto Drain
  • Series
    Air-Guard Dual Stage Filter 80 scfm
  • Filter Material
    Aluminum
  • Flow Rate
    80 scfm
  • Efficiency Rating
    98
  • Weight
    15.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought