Motion
9460-3-1-1

NOSHOK INC
9460-3-1-1

9460 Series 98 Percent (%) Efficiency at 2.0 micron 60 scfm Air-Guard Dual Stage Filter with Manual Drain
MI ITEM #14024179
MFR #9460-3-1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
9460-3-1-1

9460 Series 98 Percent (%) Efficiency at 2.0 micron 60 scfm Air-Guard Dual Stage Filter with Manual Drain
MI ITEM #14024179
MFR #9460-3-1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9460-3-1-1 9460 SERIES 60 SCFM AIR-GUARD

Specifications

  • Filter Type
    Air-Guard Dual Stage Filter
  • Bowl Material
    Aluminum
  • Drain Type
    Manual Drain
  • Series
    Air-Guard Dual Stage Filter 60 scfm
  • Filter Material
    Aluminum
  • Flow Rate
    60 scfm
  • Efficiency Rating
    98
  • Weight
    25.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought