Motion
9460-3-6-5

NOSHOK INC
9460-3-6-5

9460 Series 99.998 Percent (%) Efficiency 60 scfm Air-Guard Dual Stage Filter with Manual Drain
Mi Item #14024180
MFR #9460-3-6-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
9460-3-6-5

9460 Series 99.998 Percent (%) Efficiency 60 scfm Air-Guard Dual Stage Filter with Manual Drain
Mi Item #14024180
MFR #9460-3-6-5

Mfr description
9460-3-6-5 9460 SERIES 60 SCFM AIR-GUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    25.0

Details

  • Bowl Material
    Aluminum
  • Drain Type
    Manual Drain
  • Efficiency Rating
    99.998
  • Filter Material
    Aluminum
  • Filter Type
    Air-Guard Dual Stage Filter
  • Flow Rate
    60 scfm
  • Series
    Air-Guard Dual Stage Filter 60 scfm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)