Specifications
Dimensions
- Weight16.0
Details
- Efficiency Rating98
- Filter MaterialAluminum
- Filter TypeAerosol Filter
- Flow Rate100 scfm
- SeriesAerosol Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)