Motion
2201-32-12-1

NOSHOK INC
2201-32-12-1

2201 Series National Pipe Thread (NPT) Female Inlet/Male Outlet Connection Type Aerosol Disposable Strainer
MI ITEM #14024185
MFR #2201-32-12-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2201-32-12-1

2201 Series National Pipe Thread (NPT) Female Inlet/Male Outlet Connection Type Aerosol Disposable Strainer
MI ITEM #14024185
MFR #2201-32-12-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2201-32-12-1 2201 SERIES AEROSOL DISPOSA

Specifications

  • Filter Type
    Aerosol Disposable Strainer
  • Series
    2201-32-12-1 - Aerosol Strainer
  • Min Operating Temperature
    200 °F
  • Filter Material
    Steel/Zinc
  • Flow Rate
    2 scfm
  • Efficiency Rating
    97
  • Weight
    1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought