Overview
Mfr description
4532-23T-6-1 4532 SERIES 12 SCFM VISI-GU
Specifications
- Filter TypeVisi-Guard Polycarbonate Sump Filter/Dryer
- Flow Rate12 scfm
- Max Pressure150
- Port TypeNational Pipe Thread (NPT)
- StyleCoalescing Element, 2nd Stage Desiccant Bed
- Weight15.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data