Overview
Mfr description
1716-6-5 1716 SERIES 12 SCFM METL-GUARD/
Specifications
- Filter TypeMetl-Guard/Visi-Guard Desiccant Dryer
- Flow Rate12 scfm
- Max Pressure150
- Port TypeNational Pipe Thread (NPT)
- StyleDesiccant Bed
- Weight15.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data