Motion
U205
U205 Series 99.98% Efficiency at 0.1 micron 20 scfm Ultra-C Air Control Station Filter with Auto Drain
MI ITEM #14024211
MFR #U205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U205 Series 99.98% Efficiency at 0.1 micron 20 scfm Ultra-C Air Control Station Filter with Auto Drain
MI ITEM #14024211
MFR #U205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U205 U205/U206 SERIES 20 SCFM ULTRA-C AI

Specifications

  • Filter Type
    Dual Cartridge 2-Stage Design Control Station Filter with Color Change Indicating
  • Bowl Material
    Polycarbonate
  • Drain Type
    Auto Drain (Floated Actuated)
  • Min Operating Temperature
    125 °F
  • Connection Size
    1/2 in.
  • Connection Type
    National Pipe Thread (NPT) Female
  • Flow Rate
    0 scfm
  • Type
    Dual Cartridge 2-
  • Weight
    5.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought