Specifications
Dimensions
- Connection Size1/2 in.
- Weight5.5
Details
- Bowl MaterialPolycarbonate
- Connection TypeNational Pipe Thread (NPT) Female
- Drain TypeManual Drain (Petcock)
- Filter TypeDual Cartridge 2-Stage Design Control Station Filter with Color Change Indicating
- Flow Rate0 scfm
- Min Operating Temperature125 °F
- TypeDual Cartridge 2-