Motion
72-024-6-25

NOSHOK INC
72-024-6-25

72 Series 20 scfm Air-Guard Bronze Air Control Station Filter with Manual Drain
Mi Item #14024213
MFR #72-024-6-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
72-024-6-25

72 Series 20 scfm Air-Guard Bronze Air Control Station Filter with Manual Drain
Mi Item #14024213
MFR #72-024-6-25

Mfr description
72-024-6-25 72/74 SERIES 20 SCFM AIR-GUA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in.
  • Weight
    17

Details

  • Connection Type
    National Pipe Thread (NPT)
  • Drain Type
    Manual Drain
  • Filter Type
    Air-Guard Bronze Air Control Station Filter
  • Flow Rate
    0 scfm
  • Port Type
    Dual Cartridge Coalescing Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)