Overview
Mfr description
74-024-6-25 72/74 SERIES 20 SCFM AIR-GUA
Specifications
- Filter TypeAir-Guard Bronze Air Control Station Filter
- Drain TypeAuto Drain
- Connection Size1/2 in.
- Connection TypeNational Pipe Thread (NPT)
- Flow Rate0 scfm
- Port TypeDual Cartridge Coalescing Element
- Weight17
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data