Motion
5192095
5192095 FG Hydraulic AW 32 Tote 275 gal
Mi Item #14024376
MFR #5192095
Price$61.11/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5192095 FG Hydraulic AW 32 Tote 275 gal
Mi Item #14024376
MFR #5192095

Mfr description
5192095 FG HYDRAULIC AW 32 TOTE 275 GAL
  • Excellent anti-wear properties
  • Excellent rust protection
  • Excellent demulsibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.11/gl

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • Container Size/Type
    275 gal Tote
  • ISO Grade
    32
  • Overall Height
    46 in
  • Overall Length
    48 in
  • Overall Width
    39 in
  • Weight
    1993.75 lbs

Details

  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Base Type
    White Mineral Oil
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Container Type
    Tote
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    400 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5192095
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    White Mineral Oil
  • Pour Point
    -5
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)