Overview
Mfr description
7100253517 3M DURABLE FLOOR MARKING TAP
- DURABLE CONSTRUCTION: Heavy-duty vinyl backing is ideal for high-traffic areas
- CLEAN REMOVAL: Unique rubber adhesive provides a strong bond and residue-free removal
- TAPE YOUR WAY: Linerless construction makes for easy application by hand or using the 3M™ Lane Marking Applicator M1
- LASTING VIBRANT COLOR: Easy-clean backing maintains vivid color amidst heavy wear and tear
- IDEAL FOR LEAN MANUFACTURING: Use color-coding to organize and optimize warehouses, factories, and distribution centers according to modern 5S principles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data