Motion
LM50-OP
Round Shaft Bushing - LM Series, 1.9688 in Shaft Diameter, 80 mm Outside Diameter, 3.9375 in Overall Length, 3820 N Load Capacity, Open
Mi Item #14058777
MFR #LM50-OP
Price$257.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM Series, 1.9688 in Shaft Diameter, 80 mm Outside Diameter, 3.9375 in Overall Length, 3820 N Load Capacity, Open
Mi Item #14058777
MFR #LM50-OP

Mfr description
LM50-OP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.55/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Overall Length
    3.9375 in
  • Shaft Diameter  
    1.9688 in

Details

  • Bearing Material
    SUJ2
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Open
  • Dynamic Load Capacity
    3820 N
  • Lubrication
    Requires Lubrication
  • Operating Temperature Range
    176 °F
  • Series
    LM
  • Static Load Capacity
    7940 N
  • Type
    Open Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)