1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LM6MG
Round Shaft Bushing - LM Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 19 mm Overall Length
Mi Item #
14058861
MFR #
LM6MG
Price
$56.56
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LM6MG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LM6MG
Round Shaft Bushing - LM Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 19 mm Overall Length
Mi Item #
14058861
MFR #
LM6MG
Mfr description
LM6MG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$56
.56
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
12 mm
Overall Length
19 mm
Shaft
Diameter
6 mm
Details
Bushing Type
Ball Bushing
Series
LM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items