Motion
LMF6UU
Housed Bushing - Ball Bushing, Shaft Diameter: 6 mm, Outside Diameter: 12 mm
Mi Item #14059007
MFR #LMF6UU
Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Ball Bushing, Shaft Diameter: 6 mm, Outside Diameter: 12 mm
Mi Item #14059007
MFR #LMF6UU

Mfr description
LMF6UU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.50/each

Specifications

Dimensions

  • Outside Diameter
    12 mm
  • Overall Length
    19 mm
  • Shaft Diameter
    6 mm

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    206 N
  • Mounting Type
    Round Flange
  • Series
    LMF
  • Static Load Capacity
    265 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)