Specifications
Dimensions
- Outside Diameter12 mm
- Overall Length19 mm
- Shaft Diameter6 mm
Details
- Bearing MaterialStainless Steel
- Bushing TypeBall Bushing
- Closure TypeOpen
- Mounting TypeRound Flange
- Resistance FeaturesCorrosion Resistant
- SeriesLMF-M
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)