Motion
231903011000000

THK AMERICA INC
231903011000000

Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm, Outside Diameter: 45 mm
Mi Item #14059023
MFR #231903011000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
231903011000000

Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm, Outside Diameter: 45 mm
Mi Item #14059023
MFR #231903011000000

Mfr description
LMF30MUU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    64 mm
  • Shaft Diameter
    30 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Mounting Type
    Round Flange
  • Resistance Features
    Corrosion Resistant
  • Series
    LMF-M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)