Specifications
Dimensions
- Shaft Diameter0.3125 in
Details
- Bearing MaterialStainless steel
- Bushing TypeBall Bushing
- Dynamic Load Capacity265 N
- SeriesLMK-M
- Static Load Capacity265 N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)