Specifications
Dimensions
- Outside Diameter28 mm
- Overall Length70 mm
- Shaft Diameter16 mm
Details
- Bearing MaterialCarbon Steel
- Bushing TypeBall Bushing
- Closure TypeOpen
- Mounting TypeRound Center Flange
- SeriesLMCF-L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)