Motion
232930131000000

THK AMERICA INC
232930131000000

Housed Bushing - Ball Bushing, Shaft Diameter: 13 mm, Outside Diameter: 23 mm
Mi Item #14059135
MFR #232930131000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
232930131000000

Housed Bushing - Ball Bushing, Shaft Diameter: 13 mm, Outside Diameter: 23 mm
Mi Item #14059135
MFR #232930131000000

Mfr description
LMIH13L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    23 mm
  • Overall Length
    61 mm
  • Shaft Diameter
    13 mm

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Mounting Type
    Flange
  • Series
    LMIH-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)