Specifications
Dimensions
- Outside Diameter32 mm
- Overall Length80 mm
- Shaft Diameter20 mm
Details
- Bearing MaterialCarbon Steel
- Bushing TypeBall Bushing
- Closure TypeOpen
- Mounting TypeFlange
- SeriesLMIH-L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)