Motion
232930121100000

THK AMERICA INC
232930121100000

Housed Bushing - Ball Bushing, Shaft Diameter: 12 mm, Outside Diameter: 21 mm
Mi Item #14059141
MFR #232930121100000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
232930121100000

Housed Bushing - Ball Bushing, Shaft Diameter: 12 mm, Outside Diameter: 21 mm
Mi Item #14059141
MFR #232930121100000

Mfr description
LMIH12LUU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    21 mm
  • Overall Length
    57 mm
  • Shaft Diameter
    12 mm

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Mounting Type
    Flange
  • Series
    LMIH-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)