Motion
LMF60LUU
Housed Bushing - Ball Bushing, Shaft Diameter: 60 mm, Outside Diameter: 134 mm
Mi Item #14059238
MFR #LMF60LUU
Price$1,376.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Ball Bushing, Shaft Diameter: 60 mm, Outside Diameter: 134 mm
Mi Item #14059238
MFR #LMF60LUU

Mfr description
LMF60LUU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,376.13/each

Specifications

Dimensions

  • Outside Diameter
    134 mm
  • Overall Length
    211 mm
  • Shaft Diameter
    60 mm

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    7650 N
  • Mounting Type
    Flange
  • Series
    LMF-L
  • Static Load Capacity
    20000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)