Motion
LMF10ML
Housed Bushing - Ball Bushing, Shaft Diameter: 10 mm, Outside Diameter: 19 mm
Mi Item #14059241
MFR #LMF10ML
Price$232.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Ball Bushing, Shaft Diameter: 10 mm, Outside Diameter: 19 mm
Mi Item #14059241
MFR #LMF10ML

Mfr description
LMF10ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.30/each

Specifications

Dimensions

  • Outside Diameter
    19 mm
  • Overall Length
    55 mm
  • Shaft Diameter
    10 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    588 N
  • Mounting Type
    Round Flange
  • Resistance Features
    Corrosion Resistant
  • Series
    LMF-ML
  • Static Load Capacity
    1100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)