1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SS15+1500L
Round Shafting - 15 mm Diameter, 1500 mm Overall Length
MI ITEM #
14059343
MFR #
SS15+1500L
Price
$300.98
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
THK AMERICA INC SS15+1500L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SS15+1500L
Round Shafting - 15 mm Diameter, 1500 mm Overall Length
MI ITEM #
14059343
MFR #
SS15+1500L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$300.98
/each
Qty
Add to Cart
Specifications
Dimensions
Actual Diameter
15 mm
Length
1500 mm
Nominal
Diameter
15 mm
Overall Length
1500 mm
Details
Component Type
Splined Shaft
Measurement Standard
Metric
Style
Splined
Overview
Mfr description
SS15+1500L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought