1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SS17+1500L
Round Shafting - Steel, 1500 mm Overall Length
MI ITEM #
14059344
MFR #
SS17+1500L
Price
$416.63
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
THK AMERICA INC SS17+1500L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SS17+1500L
Round Shafting - Steel, 1500 mm Overall Length
MI ITEM #
14059344
MFR #
SS17+1500L
Mfr description
SS17+1500L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$416
.63
/each
Add to Cart
Specifications
Dimensions
Overall Length
1500 mm
Details
Component Type
Splined Shaft
Material
Steel
Measurement Standard
Metric
Series
SS
Shafting Style
Spline
Style
Splined
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items