Motion
SS40+1500L

THK AMERICA INC
SS40+1500L

Round Shafting - 1500 mm Overall Length
MI ITEM #14059349
MFR #SS40+1500L
Price$944.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SS40+1500L

Round Shafting - 1500 mm Overall Length
MI ITEM #14059349
MFR #SS40+1500L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$944.35/each

Specifications

Dimensions

  • Overall Length
    1500 mm

Details

  • Component Type
    Splined Shaft
  • Measurement Standard
    Metric
  • Series
    SS
  • Shafting Style
    Spline
  • Style
    Splined

Overview

Mfr description
SS40+1500L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought