1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SH13UU
Round Shaft Pillow Block - 36 mm Overall Length
Mi Item #
14059372
MFR #
SH13UU
Price
$82.82
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
THK AMERICA INC SH13UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SH13UU
Round Shaft Pillow Block - 36 mm Overall Length
Mi Item #
14059372
MFR #
SH13UU
Mfr description
SH13UU
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$82
.82
/each
Add to Cart
Specifications
Dimensions
Overall Length
36 mm
Overall Width
30 mm
Details
Dynamic Load Capacity
510 N
Static Load Capacity
775 N
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items