Motion
20B-2CL
Carbon Steel Material
Mi Item #14061276
MFR #20B-2CL
Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #14061276
MFR #20B-2CL

Mfr description
20B-2CL 20B-2 CONN LINK CP BRITISH STAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.75/each

Specifications

Details

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)