Motion
20B-2OL
Carbon Steel Material
Mi Item #14061277
MFR #20B-2OL
Price$68.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #14061277
MFR #20B-2OL

Mfr description
20B-2OL 20B-2 OFFSET LINK BRITISH STANDA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.84/each

Specifications

Details

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)