Motion
TH330G-PRO

POWERBLANKET
TH330G-PRO

Powerblanket TH330G-PRO 330 Gallon IBC Tote Heaters
MI ITEM #14064596
MFR #TH330G-PRO
Price$2,467.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH330G-PRO

Powerblanket TH330G-PRO 330 Gallon IBC Tote Heaters
MI ITEM #14064596
MFR #TH330G-PRO

Mfr description
TH330G-PRO 330-GALLON PRO MODEL IBC TOTE
  • Adjustable temperature from ambient to 145 ºF / 62 ºC (± 5 ºF / 3 ºC)
  • Designed to be durable and weather resistant
  • Reduce the time to heat your materials with 25% more power using the super rugged pro model design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,467.78/each

Specifications

Dimensions

  • Length
    175 in
  • Overall Length
    174 in
  • Wattage
    1800 W
  • Weight
    41 lbs
  • Width
    56 in

Details

  • Application
    Safely warming the contents of a 330-gallon ibc storage tote or tank
  • Capacity
    Fits 330-Gallon Poly IBC Tote or Tank w/metal cage
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heating Power
    (AC) Powered
  • Material
    Electrical, Industrial Grade Vinyl w/Alloy Shell, Thermostat, Flexible Aluminum
  • Maximum Temperature
    155 °F
  • Type
    Powerblanket Super-Rugged PRO Model IBC Tote & Tank Heating Blanket
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)