Specifications
Details
- Capacity400 lbs
- Chest Strap BuckleQuick-Connect
- ColorBlack
- D Ring LocationsBack, Side
- Leg Strap BuckleTongue Buckle
- Padding Or LiningYes
- Standards MetANSI, CSA, OSHA
- Style ApplicationConstruction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)