Specifications
Dimensions
- Size4
Details
- Capacity400 lbs
- Chest Strap BuckleQuick-Connect
- ColorGreen
- D Ring LocationsBack, Front
- Leg Strap BuckleQuick Connect Buckle
- Padding Or LiningYes
- Standards MetANSI, CSA, OSHA
- Style ApplicationClimbing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)