Motion
H7IC2AS2
Harness - Back, Front D-Ring Location, Quick Connect Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #14064817
MFR #H7IC2AS2
Price$677.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Back, Front D-Ring Location, Quick Connect Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #14064817
MFR #H7IC2AS2

Mfr description
H7IC2AS2 H700 IC4 ALUM QC FD SD UNIV H70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.10/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Green
  • D Ring Locations
    Back, Front
  • Leg Strap Buckle
    Quick Connect Buckle
  • Padding Or Lining
    Yes
  • Standards Met
    ANSI, CSA, OSHA
  • Style Application
    Climbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)